60 yd. Glass Cloth Electrical Tape

3M05400715066

Length

60 yd

$15.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Adhesive is specially designed and prepared to provide corrosion protection
  • Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
  • Edge-tear resistant, conformable, and abrasion resistant
  • For use as a coil cover, anchor, banding and core, layer and crossover insulation
  • Printable

SPECIFICATIONS

Color Finish
White
Length
60 yd
Material
Cloth, Paper, Resin, Rubber
Maximum Temperature
150
Temperature Range
0 to 150 Deg C (32 to 302 Deg F)
Tensile Strength
150 lbs/inch
Thickness
7 mil
Type
Electrical Tape
UL Listed
Yes
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday