600# Extra Heavy Raised Face Socket Weld Carbon Steel Flange

P600RFSWFXHB-B

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face, Socket Weld
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
Origin
Global
Pressure Class
600#
Schedule Class
Extra Heavy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday