600 mL Heavy Duty Low-Form Beaker 6/pk

Part #K14005600  |  Item #5092614  |  Manufacturer Part #14005-600

Call for Pricing per PACK

Capacity:

600 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thick uniform walls throughout and extra thick, evenly-tooled top rim
  • Heavy construction is intended to prolong life expectancy with harder than normal usage
  • Spout is designed for optimum performance
  • All sizes have a durable matte finish marking area and a white graduated scale
  • Designed from ASTM specification E960, Type II requirements

Specifications

ASTM Specifications: ASTM E-960 Type II

Capacity: 600 mL

Height: 4-4/5 in

Package Quantity: Pack of 6

Width: 3-43/100 in