600-R Series 1-1/4 x 5/8 in. Copper Reducing Coupling

CRC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Lead-free*
  • Dezincification resistant

SPECIFICATIONS

ANSI Specifications
ANSI B16.15 1985, ANSI B16.18 2001, ANSI B16.22 2001, ANSI B16.23 2002, ANSI B16.24 2001, ANSI B16.29 2001, ANSI B16.50 2001
ASTM Specifications
ASTM B-152 Alloy C1100, ASTM B-584 Alloy C84400, ASTM B-75 Alloy C12200
Application
Air Conditioning, Potable Water, Refrigeration
Clean Bagged
No
Collection
600-R Series
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
5/8 in
Fitting Type
Reducing
IAPMO Listed
No
ISO Specifications
ISO 9001, ISO 9001:2000
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday