60A 240V Fuse

Part #SWN2060  |  Item #3012616  |  Manufacturer Part #WN2060

$ 26.00 EACH

AMP:

60
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • NEMA 3R Rated
  • UL Listed
  • 22 AIC
  • PLUG-IN

Specifications

AMP: 60

Depth: 1/8 in

Height: 7-1/4 in

Length: 5 in

Phase: Single Phase

Volts: 24V

Width: 6 in