60A 600V Time Delay Fuse
60A 600V Time Delay Fuse
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No adapter necessary.
- U.L. Listed.
- These plugs offer safe protection during momentary overload.
Documents
Specifications
- AMP:
- 30
- Application:
- Protection During Momentary Overload
- Depth:
- 1 in
- Elbow Degree:
- 90 DD
- Height:
- 5 in
- Length:
- 1 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Time Delay
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 600V
- Weight:
- 0.2 lb
- Width:
- 1 in