60W 1-Light Die-Cast Caged Outdoor Ceiling Light with Glass Lens in White

Part #N60534  |  Manufacturer Part #60/534

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • UL application: ceiling
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes
  • UL Application: Ceiling

Specifications

Application: Ceiling

Bulb Type: Incandescent

Color Finish: White

Color Finish Category: Whites

Diameter: 11-3/8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 5 in

Installation Type: Ceiling Mount

Length: 11-3/8 in

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Frosted Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 11-3/8 in