60W 2-Light Flushmount Ceiling Light in Polished Chrome

You last purchased this on
 
Capital Lighting

60W 2-Light Flushmount Ceiling Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

60W 2-Light Flushmount Ceiling Light in Polished Chrome

  • Fast #
  • Part #C219021CH
  • Item #7256214
  • Manufacturer Part #219021CH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 11 "W x 4-1/2 "H x 11 "D
  • Requires two E26 Medium bulbs with a max wattage of 60 W per socket.
  • Two light Flush and Semi-Flush in Chrome finish with Alabaster glass.
  • A Capital Lighting Fixture Company.
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Alabaster
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
2
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
11 in
Wire Gauge (AWG):
18 ga