6 in. x 60 ft. Mineral Coated General Purpose Adhesive Tread in Black
Safety-Walk™ 600 Series 6 in. x 60 ft. Mineral Coated General Purpose Adhesive Tread in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mineral-coated, high friction slip-resistant surface
- Highly durable surface withstands the rigors of equipment traffic
- For light to heavy shoe-traffic areas
- NFSI High Traction Certification
- Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
- Custom shapes and sizes are also available
- High performance pressure-sensitive adhesive for easy application
- Low-profile design helps reduce trip hazard
Documents
Specifications
- Application:
- General Purpose
- Collection:
- Safety-Walk™ 600 Series
- Color Finish Name:
- Black
- Length:
- 60 ft
- Material:
- Mineral Coated
- Width:
- 6 in