612 4 in. Cast Iron 200 psi Flanged Wrench Plug Valve
Part #H612P | Item #85461
Valve Size
Product Details
Specifications
ANSI Specifications: [ANSI B16.1, ANSI B2.1]
ASTM Specifications: ASTM A-126 Class B
Collection: 612
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 200 psi
Pressure Class: 150#
UL Listed: Yes
Valve Operator: Wrench
Valve Port Opening: Standard Port
Valve Size: 4 in
Valve Type: Plug Valve