65-3/4 x 30 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit

Part #MTIMBWRR6630EBI  |  Item #7390742  |  Manufacturer Part #MBWRR6630EBI

Call for Pricing EACH

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed in durable cross-linked cast acrylic with a multi-layered backing of fiberglass / resin / titanium
  • Acrylic is extremely scratch- and stain-resistant, yet renewable because the color goes all the way through the material
  • The surface is non-porous, which makes cleaning and sanitizing easier.
  • Textured bottom meets ASTM F-462-1994 slip resistance.

Specifications

ADA Compliant: No

AMP: 15

ANSI Specifications: Yes

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 80 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Configuration: Whirlpool

Depth: 15-3/4 in

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

Hardware Included: Yes

Height: 19 in

Horsepower: 1 hp

IAPMO Listed: No

Installation Type: Self-rimming/Drop-in

Material: Acrylic

NSF Certified: No

Number Of Jets: 6

Number Of Pieces: 1 Piece

Origin: Domestic

Overall Length: 65-3/4 in

Overall Width: 30 in

Pump Location: Right

Shape: Rectangular

Size: 65-3/4 in x 30 in

UL Listed: No

Volts: 110V