66 x 30 x 2 in. Condensate Drain Pan 3/4 in Female

Part #SHMDP263066L  |  Item #7008269  |  Manufacturer Part #302L3066

Call for Pricing EACH

End Connections:

Female

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Depth: 2 in

End Connection 1: Female

End Connections: Female

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Gauge: 26

Height: 30 in

Length: 66 in

Material: Carbon Steel