66 x 36 in. Whirlpool Drop-In Bathtub with Left Drain in Biscuit
Part #MTIMBWCR6636BIDI | Item #5050553 | Manufacturer Part #MBWCR6636-BI-DI
Product Details
Specifications
ADA Compliant: No
AMP: 15
ANSI Specifications: Yes
Bathtub Type: Air Bath
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 82 gal
Color Finish: Biscuit
Color Finish Category: Neutrals
Configuration: Whirlpool
Depth: 17-1/2 in
Drain Location: Left
Drain Opening: 2 in
GSA Approved: No
Hardware Included: Yes
Height: 21 in
Horsepower: 1 hp
IAPMO Listed: No
Installation Type: Drop-in
Material: Acrylic
NSF Certified: No
Number Of Jets: 12
Origin: Domestic
Overall Length: 66 in
Overall Width: 36 in
Pump Location: Right
Shape: Rectangular
Size: 66 in x 36 in
UL Listed: No
Volts: 110V