67 in. x 140 ft. 8 mil. Polywrap for 30 in. OD Pipe

Part #APW6788  |  Manufacturer Part #PW67-8.8

Length:

140 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 140 ft

Thickness: 8 mil

Width: 67 in