67 Series 1/2 in Angle Supply Stop Valve

Part #A675  |  Manufacturer Part #67.5

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 67 Series

End Connection 1: FPT

End Connection 2: MPT

End Connections: FPT x MPT

Material: Brass, Plastic

Maximum Pressure: 200 psig

Maximum Temperature: 250

Type: AES942424

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve