6V Light Barricade
6V Light Barricade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Yellow High Impact Polypropylene Case
- Moisture proof circuit using solid state components
- Amber 7" Polycarbonate Fresnel Lens with 5/8" reflex ring
- Batteries sold separately
- Meets MUTCD standards
- Incandescent 2 way flashing only circuit
Specifications
- Color Finish Name:
- Yellow, Orange
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Volts:
- 6V