Trench Box Stacking System 6 ft High x 10 ft Length Kit (Spreaders Sold Separately)

You last purchased this on
 
Kundel

Basic 3 Trench Box Stacking System 6 ft High x 10 ft Length Kit (Spreaders Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kundel

Basic 3 Trench Box Stacking System 6 ft High x 10 ft Length Kit (Spreaders Sold Separately)

  • Fast #
  • Part #KB36X10K
  • Item #5091210
  • Manufacturer Part #B3-6X10-K
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Suitable for small excavators as well as rubber tired backhoes
  • Can be stacked for deeper excavations or used in tandem for long lengths
  • All-steel trench shield designed for occasional work, spot repair, taps and minor mainline work
  • Basic 3 boxes require 4 spreaders per box (sold separately)
  • Lifting lugs
  • Forged spreader pins
  • Tamping blocks
  • Solid welded 3 inch side walls
  • Requires Certification

Specifications

Brand Model Compatibility:
Kundel
Collection:
Basic 3
Height:
6 ft
Length:
10 ft
Material:
Steel, Rubber
Weight:
1386 lb