6X12 TUFFGUY BX ALUM MOD KIT

Part #KTGB6X12M  |  Item #5095212  |  Manufacturer Part #TGB-6X12-M

Call for Pricing EACH

Type:

KTGB6X12M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modular aluminum box features full-length steel ends
  • Our patented pin-less design eliminates the use of assembly pins, making assembly and disassembly in the trench faster than ever
  • Can easily be transported in the bed of a pickup track. Unassembled components can be stacked and stored away, making the most of your limited space
  • Modular design allows one to configure this box to your exact needs
  • Lifting lugs
  • Tuff Guy boxes require 4 spreaders per box (sold separately)
  • OSHA compliant
  • PE certified

Specifications

Brand Model Compatibility: Kundel

Height: 6 ft

Length: 12 ft

Material: [Aluminum, Steel]

Type: KTGB6X12M

Weight: 1446