6X14X7 90 REG BOOT NO EXT

Part #SHM9RB0EU14W  |  Manufacturer Part #N/A

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Rectangular

Gauge: 30

Height: 6 in

Length: 6 in

Material: Galvanized Steel

Width: 14 in