7-11 C/TIE COU TOP Display NATU
7-11 C/TIE COU TOP Display NATU
Package Quantity Info:
EA: 1 IP: 25 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The design of its head guarantees a high tensile strength while allowing a very low insertion force.
- Ribbed body prevents slippage and the no slip head provides an easy grip during tensioning.
- A cable fastening device provides strong support for positioning cable and pipe bundles.
- Made of durable UV-resistant nylon.
- Can be used indoor or outdoor.
- Suitable for any general purpose cable tie application such as cord management.
- Turned up tail design orients the tie for easy assembly and installation.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 15 in
- Diameter:
- 11 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Type:
- DIV7711
- Vent Ducted or Ductless:
- Ducted/Ductless