7-1/2 in. Trigger Spray Bottle in Green

You last purchased this on
 

7-1/2 in. Trigger Spray Bottle in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 

7-1/2 in. Trigger Spray Bottle in Green

  • Fast #
  • Part #GLX5804
  • Item #4440864
  • Manufacturer Part #GLX 5804
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conforms to Mil Spec Mil-S-45180 D
  • Use to mix and dispense cleaning chemicals
  • Requires Certification

Specifications

Color Finish Name:
Green
Material:
Plastic
Product Type:
Spray Bottle
Size:
7-1/2 in