7-1/4 in. Inlet or Outlet Polypropylene Vessel Assembly (Bag of 20)
7-1/4 in. Inlet or Outlet Polypropylene Vessel Assembly (Bag of 20)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Come complete with gauge, wrench, and 3/8" drain valve
- Light enough to be portable
- Lightweight corrosion resistant polypropylene construction gives you strength without weight
- Install as duplex system for totally uninterrupted flow rates
- Economically priced
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Blue
- Diameter:
- 7-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 15 gpm
- Height:
- 23-3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- UL Listed:
- No
- Valve Size:
- 3/8 in
- Width:
- 7-1/4 in