7 CONICAL W/D *Z

Part #ESF0790  |  Manufacturer Part #SF0790

Type:

ESF0790
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 7 in

Duct Shape: Round

Gauge: 24

Height: 9-3/4 in

Material: Galvanized Steel

Type: ESF0790