7 in. 26 ga 90 Degree Duct Elbow
Part #SHMSP926W | Item #7230154 | Manufacturer Part #RX530726GS
Call for Pricing
EACH
Diameter
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 7 in
Duct Elbow Type: Adjustable
Duct Shape: Spiral
Duct Size: 7 in
Elbow Degree: 90
Gauge: 26
Material: Galvanized Steel
UL Listed: No