7 in Duct Square-To-Round
7 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 7 in
- Duct Size:
- "7 in"
- Height:
- 3-1/2 in
- Length:
- 10 in
- Material:
- Metal
- Width:
- 10 in