7 in. Galvanized Steel Duct Cap in Round Duct

Part #SHMECNCW  |  Item #3080932  |  Manufacturer Part #RX2107

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Round end cap, not crimped
  • Galvanized steel, riveted and rolled construction
  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 7 in

Duct Shape: Round

Gauge: 26

Height: 2 in

Material: Galvanized Steel