7 in. Galvanized Steel Duct Cap in Round Duct
Part #SHMUWC26W | Item #4206674 | Manufacturer Part #5595.07-26-2W/S
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 7 in
Duct Shape: Round
Gauge: 26
Length: 6 in
Material: Galvanized Steel