7 in. Galvanized Steel End Boot

Part #SHMOREBW  |  Manufacturer Part #OB7107

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval to round end boot
  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 7 in

Duct Shape: Oval to Round

Gauge: 30

Material: Galvanized Steel