7 in. Galvanized Steel Starting Collar in Round Duct
Part #SHMCDBR6W | Item #3877718 | Manufacturer Part #8915-07
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Specifications
Diameter: 7 in
Duct Shape: Round
Gauge: 30
Material: Galvanized Steel
R value: R6