7 in. Hex Head Machine Bolt

You last purchased this on
 

7 in. Hex Head Machine Bolt

This product requires certification to purchase.
You last purchased this on
 

7 in. Hex Head Machine Bolt

  • Fast #
  • Part #S1657Z
  • Item #1340526
  • Manufacturer Part #1657Z
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
7 in
Product Type:
Machine Bolt
Screw Head:
Hex Head
Size:
5/8 in x 7 in
Width:
5/8 in