7 in. Stainless Steel Hex Head Bolt
7 in. Stainless Steel Hex Head Bolt
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 7 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Width:
- 7/8 in