7 in. Stud Bolt

Part #SSSB78W  |  Manufacturer Part #SSSB78W

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 7/8 in

Length: 7 in

Material: Stainless Steel

Product Type: Stud Bolt