7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Also available in aluminum and stainless steel
- Manufacturer may vary based on your location
- Fabricated from galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Size:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Round