7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 

7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 

7 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP30WSBOXED
  • Item #7020000
  • Manufacturer Part #RP010730060
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Boxed
  • Galvanized steel
  • Round pipe with snap lock seam
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Duct Size:
7 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round