7 PRESS On N/D *Z

Part #ESF0035  |  Manufacturer Part #SF0035

Type:

ESF0035
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 7 in

Duct Shape: Round

Gauge: 24

Height: 6 in

Material: Galvanized Steel

Type: ESF0035