7 x 10 x 6 in. Flanged Insulation Metal Box
Part #SHMFIBMTR610UWN | Item #3862551 | Manufacturer Part #505R61067
Call for Pricing
EACH
Height
Product Details
- Collar is 3 1/2" tall roll-formed 30-gauge Steel with 1/4" roll-formed beading
- Ceiling boot assembled with 1/8" x 5/32" Zinc-coated Steel rivets, has rectangular opening with a 1" 90° outboard flange and 1/2" drywall flange
Documents
Specifications
ASTM Specifications: ASTM A-653
Depth: 3-1/2 in
Gauge: 30
Height: 7 in
Length: 10 in
Material: Metal
R value: R6
Width: 6 in