7 in x 113 in 30 ga Galvanized Steel Oval Duct Pipe
7 in x 113 in 30 ga Galvanized Steel Oval Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
- Supports riser supply and ducted return applications
- Oval pipe
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 7 in
- Duct Size:
- 7 in
- Gauge (metal):
- 30 ga
- Length:
- 113 in
- Material:
- Steel
- Vent Duct Shape:
- Oval
- Width:
- 7 in