7 x 3 x 3 in. Corrugated Mailer (Bundle of 50)

Part #BM733

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corrugated mailer
  • Dimensions:7" x 3" x 3"

Specifications

Application: Light Duty

Height: 3 in

Length: 7 in

Package Quantity: Bundle of 50

Product Type: Mailer

UL Listed: No

Width: 3 in