7 x 4 x 3 in. Kraft Corrugated Mailer in White with 32ECT (Bundle of 50)

Part #BM743  |  Manufacturer Part #M743

Length:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • One piece mailer folds together in seconds
  • No tape, glue or staple needed
  • All ship and store flat to save space

Specifications

Color Finish: White

Height: 3 in

Length: 7 in

Material: Kraft Corrugated

Package Quantity: Bundle of 50

Product Type: Mailer

Strength: 32 ECT

UL Listed: No

Weight: 0.16

Width: 4 in