7 x 5 x 5 in. Galvanized Steel Duct Wye Branch

Part #SHMYS30WSS  |  Item #3869081  |  Manufacturer Part #800755

Call for Pricing EACH

Inside Diameter:

7 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Round

Gauge: 30

Inside Diameter: 7 in

Inside Diameter 2: 5 in

Inside Diameter 3: 5 in

Material: Galvanized Steel

Type: M800WSS