7 x 6 in. Polypropylene Taping Knife
Parkfield 7 x 6 in. Polypropylene Taping Knife
Frequently Purchased Together
Product Details
- Use with all types of spackling materials
- Flexible blade
- Soft grip ergonomic handle
Specifications
- Application:
- Scraping, Smoothing
- Blade Width (in):
- 6 in
- Collection:
- Parkfield
- Color Finish Category:
- Chromes
- Color Finish Name:
- Blue
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1.75 - 1.8 gpm
- Handle Material:
- Plastic
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Spout Height:
- 5-3/4 in
- Tool Type:
- Taping Knife
- Type:
- M03035
- Width:
- 6 in