8 in. 7000 psi DR 18 PVC Fusible Pipe

DR18PFP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1599, ASTM D-638
Application
Casings, Drainage, Electrical, Industrial, Irrigation, Sewer, Telecommunications Industries, Water
End Connection 2
DIPS
FM Approved
No
Fire Suppression System Rated
No
Maximum Pressure
7000 psi
NSF Certified
Yes
Pipe Tubing Size
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday