70A 2-Pole Circuit Breaker
70A 2-Pole Circuit Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Type BR 1-inch plug-on circuit breaker
- 70 A,10 kAIC
- Eaton BR thermal magnetic circuit breaker
- Q28,BR
- Common breaker trip
- #8-1/0 AWG Cu/Al
- 120/240V
- Two-pole
- Type BR load centers
Documents
Specifications
- AMP:
- 70
- Application:
- Load Centers
- Height:
- 2-1/2 in
- Length:
- 2-4/5 in
- Product Type:
- Circuit Breaker
- UL Listed:
- UL 489
- Volts:
- 120/240V
- Weight:
- 0.65 lb
- Width:
- 1-9/10 in