71 in. Steel Headrail in White

Part #LVH71SHWH  |  Manufacturer Part #VH71SHWH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steel headrail one way wand control

Specifications

Color Finish: White

Length: 71 in

Material: Steel

Material Type: PVC

Size: 71 in

Type: LVH71SHWH

Width: 56 in