7/16 x 4-1/4 in. Hole Saw 1 Piece

Part #M49564253  |  Manufacturer Part #49-56-4253

Diameter:

4-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tungsten carbide tipped for long life
  • Aggressive tooth form for fast cutting
  • Wide, angled and offset slots for easy plug access
  • Milwaukee carbide tipped hole saws provide long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products
  • Tungsten carbide tipped for long life
  • 1-1/2 in. depth of cut
  • 4-1/4 In. (108 mm) diameter

Specifications

Depth: 5-9/10 in

Diameter: 4-1/4 in

Drill Bit Type: Hole Saw

Height: 2 in

Length: 4 in

Material: Steel

Number Of Pieces: 1 Piece

Shank Size: 7/16 in

Teeth Per Inch: 4

Tool Type: Hole Saw

Type: M49564253

Weight: 1-31/200

Width: 5-1/4 in