717F Series 1-1/2 in. 316L Stainless Steel Silicone Locking Lever Handle Butterfly Valve

Part #I717FC6CLCC10  |  Manufacturer Part #717F-C6C-LCC-10

Valve Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: 717F Series

End Connection 1: Clamp

End Connection 2: Clamp

End Connections: Clamp

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Valve Operator: Locking Lever Handle

Valve Seat Material: Silicone

Valve Size: 1-1/2 in

Valve Type: Butterfly Valve