72 x 32 in. 24 ga Pan (Less Drain)

Part #SHMDP243272ND  |  Item #4811111  |  Manufacturer Part #CA30327224N

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Documents

Specifications

Depth: 2 in

Gauge: 24

Height: 32 in

Length: 72 in

Material: Galvanized Steel

Width: 32 in