72 x 32 in. Air Bath Drop-In Bathtub with End Drain in Biscuit

Part #HLAC7232ATABIS  |  Manufacturer Part #LAC7232ATA-BIS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle drop-in with end-drain
  • Includes cable waste and overflow
  • Thermal air system includes small air injectors at the base of the tub
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A

Specifications

Bathtub Shape: Rectangle

Capacity: 85 gal

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 17-1/2 in

Drain Location: End

Height: 20 in

Installation Type: Drop-in

Material: [Acrylic, Reinforced Fiberglass]

Overall Length: 72 in

Overall Width: 32 in

Size: 72 in x 32 in

Type: E2011F20GRC