32 in. x 72 in. Steel Condensate Drain Pan
32 in. x 72 in. Steel Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drain plug is installed in die-stamped hole using PVC-type adaptor
- PVC fitting is 3/4" schedule 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut
- One-piece seamless drain pain features 1/2" hem along entire perimeter for stability
- Made in the USA
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Lock Nut
- End Connections:
- Lock Nut
- Gauge (metal):
- 24 ga
- Length:
- 72 in
- Material:
- Steel
- Size:
- 32 in x 72 in
- Width:
- 32 in