72 x 43 in. 2 in. Faux Wood Blind in White

Part #LFC4372WH  |  Manufacturer Part #FC4372WH

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Crown valance width: 3-1/4"
  • Wand control
  • Heavy duty metal, high profile headrail
  • Static resistant slats won't warp or crack
  • Two year warranty

Specifications

Color Finish: White

Length: 72 in

Material: Faux Wood

Size: 43 in x 72 in

Thickness: 2 in

Type: LFC4372WH

Width: 43 in